Shop All Sand Blasters
Allsource
Economy Portable Blaster Kit, 80-125 PSI
Mfr # 4001544
Zoro # G4295837
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Hose Length 10 ft
- Min. CFM @ 80 PSI 7 cfm
- Nozzle Inner Dia. 3/16 in, 1/4 in
- Air Pressure (PSI) 80 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4001544
- Zoro # G4295837
- UPC # 746340033215
- Country of Origin Taiwan, Province of China
- Category Sand Blasters
Dimensions
Hose Length | 10 ft |
Nozzle Inner Dia. | 3/16 in, 1/4 in |
Nozzle Connector Size | 3/16 in |
Hose Connector Size | 14 in |
Details
Feed Type | Siphon |
Min. CFM @ 80 PSI | 7 cfm |
Air Pressure (PSI) | 80 to 125 |
Item | Economy Portable Blaster Kit |
Material | Steel |
Blasting Accessory Grouping | Gun |
Includes | (1) 13/64 in and (1) 1/4 in Steel Nozzles |
Nozzle Material | Steel |
Hose Connector Type | NPT |
Air Pressure - Maximum | 125 psi |
Gun Material | Steel |
Air Flow - Maximum | 15 cfm |
Air Pressure - Minimum | 80 psi |
Description
Economy Portable Blaster Kit, Product Type Abrasive Blast Gun Kit, Feed Type Siphon, Air Flow - Maximum 15 cfm, Nozzle Inner Dia. 3/16 in, 1/4 in, Nozzle Material Steel, Hose Connector Size 14 in, Hose Connector Type NPT, Hose Length 10 ft, Air Pressure - Minimum 80 psi, Air Pressure - Maximum 125 psi, Includes (1) 13/64 in and (1) 1/4 in Steel Nozzles, Gun Material Steel, Nozzle Connector Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653293)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 40G (11388)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- ALLSOURCE Vac Blaster, 1100W, 120V, 1.5 HP, 50 lb. Cap (41700)
- ALLSOURCE Pressure Blaster, 100lb. (41600)
- ALLSOURCE Economy Spot Blaster, 80-125 PSI (4001344)
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- ALLSOURCE Import Pressure Blaster, 20 gal. (41003)
- ECONOLINE Deluxe Kit, Wt 12 Lbs (101804-A)
- ECONOLINE Portable Soda Blaster (101826G-A)
- Allsource Sand Blasters