Shop All Blast Cabinet Parts
Allsource
Dust Collector Filter
Mfr # 4150029
Zoro # G5007515
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Overall Depth 13 in
- Fits Brand Allsource
- For Use With Mfr. Model Number 41200, 41800
- Overall Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4150029
- Zoro # G5007515
- Country of Origin China
- Category Blast Cabinet Parts
Dimensions
Overall Width | 7 in |
Overall Depth | 13 in |
Overall Dia. | 7 in |
Filter Height | 95% @ 0.5 micron |
Overall Length | 13 in |
Details
Fits Brand | Allsource |
Item | Dust Collector Filter |
For Use With Mfr. Model Number | 41200, 41800 |
Description
Dust Collector Filter, Filter Type Cartridge Filter, Filter Height 95 Percent @ 0.5 micron, Overall Depth 13 in, Overall Width 7 in, Overall Dia. 7 in, Overall Length 13 in, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Bluefire (77696090177)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 4" x 24" 80 Grit Aluminum Oxide (57905)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 180 Grit (AW-180)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- ALLSOURCE Standard Glove, 7" x 24", PR (41515)
- ALLSOURCE Nozzle, 6mm, PK3 (41911)
- ALLSOURCE Air Jet with Sleeve (4150052)
- ALLSOURCE Viewing Window Underlay, PK5 (41915)
- ALLSOURCE Closure Gasket (40228)
- ALLSOURCE Ballast for Lamp, 48ME53 and 48ME54 (41870)
- ECONOLINE Foot Pedal Valve (411131)
- Allsource Blast Cabinet Parts