Shop All Abrasive Blaster Accessories
Allsource
Ceramic Nozzle, 1/4 In I.D.
Mfr # 41703
Zoro # G7175402
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With 41700
- Feed Type Siphon
- Nozzle Inner Dia. 1/4 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 41703
- Zoro # G7175402
- UPC # 746340039026
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Tip Outer Diameter | 3/4 in |
Inner Diameter | 1/4 in |
Base Outer Diameter | 3/4 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | 41700 |
Feed Type | Siphon |
Material | Ceramic |
Item | Abrasive Blast Nozzle |
Min. CFM @ 80 PSI | 15 cfm |
Shape | Straight |
Air Flow - Maximum | 15 cfm |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Ceramic, Shape Straight, Inner Diameter 1/4 in, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 2 1/2 in, Air Flow - Maximum 15 cfm, Compatible with Manufacturer Model Number 41700, Compatible with Grainger Part Number 22PT28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- S AND H INDUSTRIES Allsource Gas Cylinder Air Spring for Allsource Cabinet 41800 & 42000 (41835)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- ALLSOURCE Import Pressure Nozzle, 1/8", 6 Pack (40066)
- ALLSOURCE Electromagnetic Valve, 5 in L (4201102)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ALLSOURCE Retainer, 1 1/4 in L, 1 1/4 in W, Steel (4150042)
- ALLSOURCE Import Deadman Valve Kit, w/Nozzles, 4 (41167)
- MARCO 1-1/4" Maxum Abrasive Metering Valve with Tungsten Carbide Sleeve (1014202)
- Allsource Abrasive Blaster Accessories