Shop All General Purpose Gloves
Allsource
Blasting Glove Set, Rubber, 24 in L, PR
Mfr # 4150015
Zoro # G810839637
product price: $45.15
/pr
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 7 in
- Glove Diameter 7 in
- Glove Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4150015
- Zoro # G810839637
- UPC # 746340038487
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Overall Length | 24 in |
Overall Width | 7 in |
Glove Diameter | 7 in |
Details
Item | Blasting Glove Set |
Glove Material | Rubber |
Description
Gloves 7"x24",Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- 3M PELTOR Over-the-Head Communication Headset, 28 dB, Peltor WS LiteCom PRO III (MT73H7A4D10-NA)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- PIP Econ Grade Cotton Glove, Ladies, PK12 (90-908CI)
- MCR SAFETY Reg Wght 100 per Acrylic Orange La, PK12 (9617LM)
- VISWERX Hi-Vis Lightweight Glove - PV Coated LG, PK 2 (127-11002)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSD-F55-011)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- KINCO Kinco 1927KW Lined Premium Grain Pigskin Gloves with Knit Wrist (1927KW-S)
- Allsource Gloves & Hand Protection