Shop All Discharge & Suction Hoses
Allsource
Blasting Cabinet Air Hose, 5 ft L
Mfr # 42077
Zoro # G710916018
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Hose Outer Diameter 1 in
- Air Pressure - Maximum 110 psi
- Material Rubber
- Hose Inner Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 42077
- Zoro # G710916018
- UPC # 746340074669
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Overall Length | 5 ft |
Hose Outer Diameter | 1 in |
Hose Inner Diameter | 1/2 in |
Details
Item | Blasting Cabinet Air Hose |
Air Pressure - Maximum | 110 psi |
Material | Rubber |
Description
Discharge Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 40MM-KW Taper Lock Bushing (1610 40MM KWY 7/16 X 7/32)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 1800 Rpm, 230 V, 215T Frame, Odp (140155.00)
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112100)
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI YL (PLY10025-200)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-3550)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- HYDROMAXX 2"x50Ft Flexible PVC Green Suction Hose (GS200050)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- Allsource Air Hoses