Shop All Abrasive Blaster Accessories
Allsource
Air Cylinder, 2 1/4 in L, 2 in W
Mfr # 4201291
Zoro # G710769164
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Overall Length 2 1/4 in
- Overall Width 2 in
- Overall Height 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4201291
- Zoro # G710769164
- UPC # 746340074577
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 2 1/4 in |
Overall Width | 2 in |
Overall Height | 2 3/8 in |
Details
Item | Air Cylinder |
Material | Plastic/Steel |
Description
Air Cylinder, Includes Not Applicable, Product Type Air Cylinder, Compatible with Grainger Part Number 448M04, Overall Dia. Not Applicable, Overall Length 2 1/4 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Plastic/Steel, Overall Height 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Dust Collector Filter (4150029)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA3)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Fine Grade (44209)
- ECONOLINE Poppet Valve (411148)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- ALLSOURCE Nozzles, 9/64", 3 Pack, Pressure Imp (40355)
- ALLSOURCE Retainer, 2 in L, 1 in W, Steel (42050)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- Allsource Abrasive Blaster Accessories