Shop All Abrasive Blaster Accessories
Allsource
Adapter, 1 in L, 3/4 in W, Steel
Mfr # 4150064
Zoro # G610769189
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Dia. 3/4 in
- Overall Height 3/4 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4150064
- Zoro # G610769189
- UPC # 746340070388
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Width | 3/4 in |
Overall Dia. | 3/4 in |
Overall Height | 3/4 in |
Overall Length | 1 in |
Details
Item | Adapter |
Material | Steel |
Description
Adapter, Includes Not Applicable, Product Type Air Inlet Adapter, Compatible with Grainger Part Number 53CV99, Overall Dia. 3/4 in, Overall Length 1 in, Overall Width 3/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41500, Material Steel, Overall Height 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90186)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- PFERD 3/4" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82986)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91224)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ALLSOURCE Electromagnetic Valve, 5 in L (4201102)
- ALLSOURCE Retainer, 1 1/4 in L, 1 1/4 in W, Steel (4150042)
- ALLSOURCE Nozzles, 9/64", 3 Pack, Pressure Imp (40355)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- ALLSOURCE Nozzles, 1/8", Pressure Imp, 3 Pack (40356)
- MARCO #4 Angle Single Outlet Nozzle (10TC4A145)
- Allsource Abrasive Blaster Accessories