Shop All Welding Nozzle
Allsource
Abrasive Blast Nozzle, 1 3/8 in L
Mfr # 4204807
Zoro # G911943981
product price: $115.79
/ea
Free Shipping & Returns
$115.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Outer Diameter 1/4 in
- Base Outer Diameter 1/4 in
- Overall Length 1 3/8 in
- Material Boron Carbide
- Inner Diameter 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4204807
- Zoro # G911943981
- UPC # 746340073051
- Country of Origin China
- Category Welding Nozzle
Dimensions
Tip Outer Diameter | 1/4 in |
Base Outer Diameter | 1/4 in |
Overall Length | 1 3/8 in |
Inner Diameter | 7 mm |
Details
Item | Abrasive Blast Nozzle |
Material | Boron Carbide |
Feed Type | Pressure |
Shape | Straight |
Air Flow - Maximum | 85 cfm |
Description
Carbide Nozzle 7mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E316/316L-16, 25 lb. (ED032887)
- XTRWELD Twin Hose Grade R, BB Fittings, VD, 1/4, 50' (HTWR14BB-50)
- UNIWELD Th16 Knob For Uniweld Torch Model 71 (TH16)
- WESTWARD Mig Welding Wire, ER4043, 0.047, 1lb (ER4043-047-01)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4755-4)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- PARKER TORCHOLOGY Tweco Style Nozzle, Slip-On, 1/2" Adjustable (1240-1110) (P24A-50)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .62"(24A-62) (KP24A-62)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38S)
- Allsource Welding Nozzle