Shop All Welding Nozzle
Allsource
Abrasive Blast Nozzle, 1 3/8 in L
Mfr # 4204806
Zoro # G711943990
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow - Maximum 65 cfm
- Inner Diameter 6 mm
- Feed Type Pressure
- Material Boron Carbide
- Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4204806
- Zoro # G711943990
- UPC # 746340073044
- Country of Origin China
- Category Welding Nozzle
Dimensions
Inner Diameter | 6 mm |
Base Outer Diameter | 1/4 in |
Overall Length | 1 3/8 in |
Tip Outer Diameter | 1/4 in |
Details
Item | Abrasive Blast Nozzle |
Air Flow - Maximum | 65 cfm |
Feed Type | Pressure |
Material | Boron Carbide |
Shape | Straight |
Description
Carbide Nozzle 6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- WESTWARD Mig Welding Wire, 0.030in., AWS A5.9 (20AN71)
- BLUE DEMON SS TIG, Welding Rod, 3/16"x36", 10lb. Box (ER316L-188-10T)
- WELLER Soldering Tip, 2 Tips per Card (8125W)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- TORO Nozzle 570 360D 8' (53861)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38F)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4758-6)
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- Allsource Welding Nozzle