Shop All Welding Nozzle
Allsource
Abrasive Blast Nozzle, 1 3/8 in L
Mfr # 4204805
Zoro # G511944005
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Outer Diameter 3/16 in
- Feed Type Pressure
- Air Flow - Maximum 45 cfm
- Material Boron Carbide
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4204805
- Zoro # G511944005
- UPC # 746340073037
- Country of Origin China
- Category Welding Nozzle
Dimensions
Base Outer Diameter | 3/16 in |
Overall Length | 1 3/8 in |
Tip Outer Diameter | 3/16 in |
Inner Diameter | 5 mm |
Details
Item | Abrasive Blast Nozzle |
Feed Type | Pressure |
Air Flow - Maximum | 45 cfm |
Material | Boron Carbide |
Shape | Straight |
Description
Carbide Nozzle 5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Two Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-5218)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- LINCOLN ELECTRIC Innershield Contact Tip 1/16 Severe Duty (KP2100-2B1)
- BERNARD BERNARD Copper Straight MIG Weld Nozzle (NS-5800C)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- VICTOR Heating Nozzle, MFA-1, 4-MFA-1, Acetylene, Hydrogen (0387-0071)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- PARKER TORCHOLOGY Binzel Style Nozzle, 380A, Cylindrical (PB5027)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- BLUE DEMON MIG TORCH NOZZLE, 2 PK, FOR BLUEARC 140MSI 21-50 noz w/insulator (BLUEARC-140MSI-NOZZLE)
- Allsource Welding Nozzle