Shop All Mouse Pads & Wrist Rests
Allsop
Pad, Mouse, Maldive, Ast
Mfr # 31625
Zoro # G0061551
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Pad Type Mouse Pad
- Design Tropical Maldives
- Material Rubber
- Width 8.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsop
- MFR # 31625
- Zoro # G0061551
- UPC # 035286316255
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 8.50" |
Height | 0.10" |
Length | 8" |
Overall Length | 9 1/4 in |
Overall Depth | 8 in |
Details
Item | Mouse Pad |
Color | Multicolor |
Pad Type | Mouse Pad |
Design | Tropical Maldives |
Material | Rubber |
Features | Non-skid Base, PVC Free, Comfortable, Soft, Glue-free, Eco-friendly |
Product Type | Mouse Pad |
Thickness | 0.1 in |
Base Material | Rubber |
Cover Material | Cloth/Rubber |
Theme | Tropical Maldives |
Description
Mouse Pad, Multicolor, Tropical Maldives Design, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- ILC Replacement for Altec Lansing Omni Jacket Battery (OMNI JACKET)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-316-1u (RAM-B-316-1U RAM MOUNTS)
- ALLSOP Allsop 30594 Computer Accessories Mouse Pad Floral - Retro (30594)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- ALLSOP Mouse Pad, Blue (ASP30182)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- Allsop Mouse Pads & Wrist Rests