Shop All Mouse Pads & Wrist Rests
Allsop
Mouse Pad w/Wrist Support, Blue, Foam
Mfr # ASP30206
Zoro # G5551436
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad with Wrist Rest
- Design Solid Color
- Material Foam
- Width 7 1/4 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsop
- MFR # ASP30206
- Zoro # G5551436
- UPC # 035286302067
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 7 1/4 in |
Height | 1 in |
Length | 8 1/4 in |
Depth | 10" |
Diameter | 9" |
Overall Length | 11 1/2 in |
Overall Depth | 10 in |
Details
Item | Mouse Pad |
Color | Blue |
Pad Type | Mouse Pad with Wrist Rest |
Design | Solid Color |
Material | Foam |
Features | Non-skid, Wrist Rest, Ergonomic |
Product Type | Mouse Pad |
Thickness | 1 in |
Description
Mouse Pad, Blue, Solid Color Design, Foam, Height 1 in, Length 8 1/4 in, Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia ELB1210N ELB1P201N ELB1P2901N (EBE-51)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- ALLSOP Mouse Pad, Blue (ASP30182)
- ALLSOP Naturesmart Mouse Pad, Turtle Design (31425)
- ALLSOP ErgoEdge Wrist Rest Deskpad, 29.5 x 16.5 x 1.5, Black (32191)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- ALLSOP Powertrack Wireless Charging Mouse Pad, 13 x 8.75 x 0.25, Gray (32192)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest Rubber Back 8 x 9-/4 Purple (FE32358)
- Allsop Mouse Pads & Wrist Rests