Shop All Mouse Pads & Wrist Rests
Allsop
Mouse Pad, Silver
Mfr # ASP30202
Zoro # G2956926
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Design Solid Color
- Material Rubber
- Length 8 in
- Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsop
- MFR # ASP30202
- Zoro # G2956926
- UPC # 035286302029
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 8 in |
Width | 8 3/4 in |
Height | 0.03" |
Depth | 8" |
Overall Depth | 8 in |
Overall Length | 6 3/4 in |
Details
Item | Mouse Pad |
Color | Silver |
Pad Type | Mouse Pad |
Design | Solid Color |
Material | Rubber |
Features | Non-skid Base, Smooth |
Product Type | Mouse Pad |
Wrist Filling Material | None |
Thickness | 0.03 in |
Description
Mouse Pad, Silver, Solid Color Design, Rubber, Length 8 in, Width 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitutoyo Surftest Sj-201 (SURFTEST SJ-201 MITUTOYO)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- MOXA 4Prt DvcSrvr, 10/100M Eth, Rs-232, Db9 Male, 12-48 Vdc, NPrt 5410 w/Adapter (NPort 5410 w/ adapter)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- ALLSOP Mouse Pad w/Wrist Support, Blue, Foam (ASP30206)
- ALLSOP Pad, Mouse, Raindrop, Ast (31624)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- Allsop Mouse Pads & Wrist Rests