Shop All TV Mounts & Stands
This Product is Discontinued
Allsop
Monitor Stand Riser, Black (Discontinued)
Mfr # 31480
Zoro # G4569489
This Product is Discontinued
Key Features
- Height 4"
- Width 2.3"
- Material Steel
- Depth 8.3"
- Features Sturdy, Secure, Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsop
- MFR # 31480
- Zoro # G4569489
- UPC # 035286314800
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 4" |
Width | 2.3" |
Depth | 8.3" |
Details
Item | Riser,Monitor Stand,Black |
Color | Pearl Black |
Material | Steel |
Features | Sturdy, Secure, Powder Coated |
Description
Riser,Monitor Stand,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.