Shop All Monitor Mounts & Brackets
Allsop
Metal Art Organizer 5 Monitor, 18 x 11.8 x 5.1, Black
Mfr # 32166
Zoro # G8239579
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1"
- Width 18"
- Material Steel
- Depth 11.9"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsop
- MFR # 32166
- Zoro # G8239579
- UPC # 35286321662
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 5.1" |
Width | 18" |
Depth | 11.9" |
Height (Max) | 5.1" |
Width (Max) | 18" |
Depth (Max) | 11.8" |
Details
Material | Steel |
Color | Black |
Features | Anti-slip Feet, Durable, Comfortable, Drawer, Powder Coated, Cable Management, Ergonomic |
Product Type | Monitor Stand |
Package Type | Retail |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
OEM/Compatible | Compatible |
Series Name | Allsop® Metal Art™ |
Shelf Count | 1 |
Description
Allsop® Metal Art Organizer 5 Monitor, 18 x 11.8 x 5.1, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14500 EX Sz AA Lith Battry3.6V, 86367PM (COMP-6-SAFT)
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- ILC Replacement for Panasonic Br2325-1vc (BR2325-1VC PANASONIC)
- ALLSOP Ergo Riser Monitor Stand, 16 x 9 x 2.75, Black (32212)
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- AIDATA CORP CO LTD Aidata USA NS010B Lapcooler mini Laptop Cooling Stand (NS010B)
- MOUNT-IT Cubicle Wall Monitor Mount MI-785 (MI-785)
- AIDATA Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black (US-2123RB)
- MONOPRICE Workstream by Textured Office Desk Mat (36636)
- CHIEF MANUFACTURING Thinstall In-Wall Box-Large;Ts525/Ts32 (TA500)
- Allsop Monitor Mounts & Brackets