Shop All Mouse Pads & Wrist Rests
Allsop
ErgoEdge Wrist Rest Deskpad, 29.5 x 16.5 x 1.5, Black
Mfr # 32191
Zoro # G601860499
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Material Fabric
- Width 29.5"
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsop
- MFR # 32191
- Zoro # G601860499
- UPC # 35286321914
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 29.5" |
Height | 1.5" |
Depth | 16.5" |
Details
Item | Mouse Pads & Wrist Rests |
Color | Black |
Pad Type | Nonskid |
Material | Fabric |
Features | Ergonomic |
Weight | 2.3 lbs |
Base Material | Rubber |
Wrist Filling Material | Foam |
Theme | Solid Color |
Description
The ultimate in desktop comfort for sitting or standing desks, the ErgoEdge Deskpad combines a large keyboard and mousing surface with an ergonomic wrist rest that covers the desk edge. The cushioned fabric surface provides warmth, comfort, and mouse tracking accuracy and accommodates both a keyboard and mouse. The specially designed cushioned wrist rest fits over sharp desk edges, cushioning wrist, forearm, elbow, and torso while providing ergonomic wrist support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- ALLSOP Allsop 30183 Naturesmart Mousepad - Puppies (30183)
- ALLSOP Pad, Mouse, Maldive, Ast (31625)
- ALLSOP Mouse Pad w/Wrist Support, Blue, Foam (ASP30206)
- ALLSOP AllSop 30599 Mouse Pad Tech - Multi Stripes (30599)
- ALLSOP Naturesmart Mouse Pad, Turtle Design (31425)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- Allsop Mouse Pads & Wrist Rests