Allsop

AllSop 30599 Mouse Pad Tech - Multi Stripes


product price: $18.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Naturesmart mouse pads do not use petroleum-based materials such as EVA, PVC, or PU. No glue or harmful chemicals are used to attach the soft-cloth surface to the non-skid base. This naturesmart mouse pad has an Eco-base, a non-skid base made with 60% natural rubber, and 40% post-industrial recycled material
Features:
  • Soft -cloth top for maximum comfort and tracking
  • Non-skid Eco-base is made with 60% natural rubber and 40% post-industrial recycled material
  • Glue-free assembly does not use or create any harmful chemicals
  • Color: Multi Stripes
    Dimensions:
  • Length: 10.25
  • Height: 0.25
  • Width: 9.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.