Shop All Computer Mice
Allsop
Allsop 30187 Naturesmart Calligraphy Love Mouse Pad
Mfr # 30187
Zoro # G404109382
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsop
- MFR # 30187
- Zoro # G404109382
- UPC # 35286301879
- Country of Origin China
- Category Computer Mice
Description
Allsop is more than just a 44 year old family business. Allsop is an ideal. We connect the points between professionalism, invention and amazing people. We’re always pushing the envelope and striving toward the concept of “patented ingenuity” within the context of our unique team culture.
The Allsop family has been blessed to have hired some of the most interesting, creative, thoughtful and inspiring team mates all over the world. Artists, designers, accountants, office managers, marketing geniuses, engineers, salesmen and women and other amazingly talented and friendly team mates.Helps you increase control of your mouse
Special woven fabric helps prevents your mouse from collecting dirt and debris.
Durable, washable pads are made of anti-peel, anti-static material.
Available in a variety of designs, images and colors.
Pad design: Design.
Color: Multicolor.
Material: Fabric.
Integrated wrist pad: No.
Contour pad: No.
Postconsumer recycled content: 0 %.
Total recycled content: 60 %.
Dimensions: 8.5" x 8".
The Allsop family has been blessed to have hired some of the most interesting, creative, thoughtful and inspiring team mates all over the world. Artists, designers, accountants, office managers, marketing geniuses, engineers, salesmen and women and other amazingly talented and friendly team mates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN AUDIO Bluetooth Speaker with Color Changing LED Lamp (SMPS-560)
- EVEREADY EVER 3PK Watch Battery (357BPZ-3N)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 10Ft (180232)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- ALLSOP Allsop 30200 Accutrack Slimline Mouse Pad - Xl; Graphite (30200)
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- ADESSO PUBLISHING Adesso 2.4Ghz Rf Wireless Vertical Ergonomic Mouse, Contour Shape w/ (IMOUSEE10)
- LOGITECH MX Master 3S Wrls Mouse BOLT (910-006558)
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Orange (PP-MS-193168148815-ORG)
- GATOR FINISHING Mouse Hand Sanding Kit (7330)
- Allsop Computer Mice