Shop All Hand Sanitizers
Allshield
Hand Sanitizer, 8 oz. Size
Mfr # 2258
Zoro # G9513778
original price:
$4.89
14% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allshield
- MFR # 2258
- Zoro # G9513778
- UPC # 047084022580
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | None |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Ligature Resistant | No |
Uses Dispenser | No |
Features | 70% Alcohol |
Container Type | Pump Bottle |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Pump Bottle, Container Size 8 oz, Fragrance Fragrance Free, Requires Dispenser No, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No, Features 70 Percent Alcohol
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- FIRST AID ONLY Self-Adherent Wrap, Blue, 3inWx5 (5-933)
- MEDI-FIRST Handbook, First Aid, English (71401)
- REMINGTON Virtually Indestructible Flex and Pivot Electric Shaver (PR1855A)
- ALLSHIELD Hand Sanitizer, 16 oz. Size (22516)
- PURELL VF PLUS Hand Sanitizer Gel, 2 oz Flip-Cap Bottle, Fragrance-Free, 24PK (9299-24)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- SMART-SAN Hand Sanitizer Gel, 500 mL, Bottle, PK4 (BHC1006)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- GOJO PURELL, Advanced Hand Sanitizer Single Use, 1.2 Ml, Packet, Clear, 125PK (9630125NSBX)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- Allshield Hand Sanitizers