Shop All Hand Sanitizers
Allshield
Hand Sanitizer, 16 oz. Size
Mfr # 22516
Zoro # G9516666
original price:
$14.68
45% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allshield
- MFR # 22516
- Zoro # G9516666
- UPC # 047084225165
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | None |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Uses Dispenser | No |
Features | 70% Alcohol |
Ligature Resistant | No |
Container Type | Pump Bottle |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Pump Bottle, Container Size 16 oz, Fragrance Fragrance Free, Requires Dispenser No, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No, Features 70 Percent Alcohol
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION TidyGirl Feminine Hygiene Disposal BagsRefillsCase of 600 Bags, 600PK (TGUF)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- COLGATE Colgate Anticavity Toothpaste 2.5 oz., PK24 (151105)
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- BSC PREFERRED PURELL Hand Sanitizer - 68 oz., 4PK (S-14840)
- PURELL HAND SNTZR 12.6OZ (9747-12-S-DNU)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- PIG Hand Sanitizer Station Floor Sign, PK4 (GMM21002-BK)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- Allshield Hand Sanitizers