Shop All Work & Cutting Station Tables
Allpoints
Worktable , 60X30, 18 Ga S/S Top
Mfr # 2801782
Zoro # G803525943
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Width 31 in
- Material Stainless Steel
- Length 62 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801782
- Zoro # G803525943
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 31 in |
Length | 62 in |
Height | 11 in |
Details
Gauge | 18 ga |
Item | Work Table |
Material | Stainless Steel |
Number of Legs | 4 |
Number of Shelves | 2 |
Features | Bullet Feet |
Description
Material: Stainless Steel Bottom Shelf | Stainless Steel;Legs With Bullet Feet | Stainless Steel 18 Gauge Work Top ;Length: 60" | 1524 Mm ;Width: 30" | 762 Mm ;Height: 35" | 889 Mm | 1 1/4" Additional Adjustment | 32 Mm;Additional Adjustment ;In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNKIN French Vanilla Iced Coffee Drink, 137 oz Bottle, 12PK (049000072396)
- WILBUR CURTIS C-Ring, Faucet Shank (WC-1906)
- ROBOT COUPE Seal Enclosure Shaft Rob (102417)
- WHIRLPOOL Hose Drain (34001294)
- ALLPOINTS Worktable , 48X30, 18 Ga S/S Top (2801781)
- AMGOOD 18x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1824-2SH)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- PRAIRIE VIEW INDUSTRIES 3 Piece Poly Top Aluminum I-Frame Tables- 34 to 35.5 x 30 x 60 in. (AIFT303460-PT)
- AMGOOD 30x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3096-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Natural Wood Top Kitchen Island In Black Finish (KF30001BBK)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- Allpoints Work & Cutting Station Tables