Shop All Food Service Appliance Parts
Allpoints
Wobble Wedge (30/Pkg) Pk
Mfr # 281525
Zoro # G602252095
product price: $13.45
/pk 30, $0.45/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Tables that Wobble; For Equipment that Wobble
- Length 4 in
- Height 3.50 in
- Width 3.50 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 281525
- Zoro # G602252095
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 3.50 in |
Width | 3.50 in |
Details
Item | Wobble Wedge |
For Use With | For Tables that Wobble; For Equipment that Wobble |
Color | Clear |
Description
Wobble Wedges Pack Of 30, Clear White;Use For Tables That Wobble.;Use For Equipment That Wobble.;Use Anywhere A Wedge Will Fix Your Problem.;Can Be Stacked For Thicker Wedge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET Gauge, Feeler #2.5, S/S (0100-428)
- VULCAN HART Limit Thermostat For - Part# 3463582 (3463582)
- RACOR Repl Kit, Metal Bowl-900/1000, RK11734-03 (RK11734-03)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- ALLPOINTS Ignition Terminal (851063)
- ALLPOINTS High Temperature Blower Assy (8010174)
- ALLPOINTS Tray & Bracket, Grease (281472)
- ALLPOINTS Gauge Glass Cutter (721001)
- ALLPOINTS Fry Basket - Ez-Grip - 13" X 12-1/4" (2251073)
- ALLPOINTS Mesh Filter (261756)
- COMARK Thermometer6" Overall, -40 To 550 F For - Part# Cmrk550B (CMRK550B)
- Allpoints Food Service Appliance Parts