Shop All Food Service Appliance Parts
Allpoints
Wire Shelf-Zinc
Mfr # 262648
Zoro # G602245264
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire
- Material Zinc
- Features 1 Support; 5/8 in Spacing; 5/16 in Frame,
- Length 25.50 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262648
- Zoro # G602245264
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25.50 in |
Height | 0.50 in |
Width | 21.50 in |
Details
Item | Shelf |
Type | Wire |
Material | Zinc |
Features | 1 Support; 5/8 in Spacing; 5/16 in Frame, |
Description
Wire Shelf, 22" W X 25-1/2" D, 5/8" Spacing, 1 Support, ;5/16" Frame, Zinc;Continental
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl Lid, PK450 (SBL-CS-16)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- SERENELIFE Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant (SLCW15BLK)
- ALLPOINTS Pizza Pan 12 (185532)
- ALLPOINTS Bulb, Incan , 130V, 40W, A15, Coated (2531426)
- ALLPOINTS Bar, Panic , Solid Door, Alum (1341088)
- ALLPOINTS Element Watlow-208V/4000 (8408902)
- ALLPOINTS Temperature Probe K Type (721142)
- ALLPOINTS Allpoints 2091019 Blade, Replacement, Scraper For Le-Jo (2091019)
- TRUE Cooler Control 9531, 72-1/2 (38898)
- Allpoints Food Service Appliance Parts