Shop All Food Service Appliance Parts
Allpoints
Wire Shelf-Zinc
Mfr # 262644
Zoro # G002244898
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire
- Material Zinc
- Features 1 Support; 3/4 in Spacing; 5/16 in Frame,
- Length 25 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262644
- Zoro # G002244898
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25 in |
Height | 0.50 in |
Width | 19 in |
Details
Item | Shelf |
Type | Wire |
Material | Zinc |
Features | 1 Support; 3/4 in Spacing; 5/16 in Frame, |
Description
Wire Shelf, 19-1/8" X 25-3/4", 1 Support, 3/4" Spacing,; 5/16" Frame, Zinc;For Epoxy-Coated, Use Ap# 8012902;Continental
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (41RD)
- SALVAJOR DISPOSERS Disposer Splash Guard (2357A)
- STAR MANUFACTURING Phase Control (SP115339)
- JACKSON Seal, Motor Aj Series Conveyor (5330-011-71-98)
- ALLPOINTS Station, Eye Wash , Eyesafe-X, Adj (1071137)
- ALLPOINTS Hood Filter, Type6, Alum , 20X20 (8014115)
- ALLPOINTS Closer, Door (17-5/8"H) (1241560)
- ALLPOINTS Flat Roller (262621)
- ALLPOINTS Hood Filter, Type6, Galv , 20X20 (8014130)
- ALLPOINTS Retainer, Snap-In Gasket , 6' (1241128)
- STAR MANUFACTURING Signal Light 1/2" Green 125V (2J-72671)
- Allpoints Food Service Appliance Parts