Shop All Food Service Appliance Parts
Allpoints
Wire, Hi-Temp , 10Ga, Mg, 10', Tan
Mfr # 2531406
Zoro # G002239375
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 VAC
- Material Copper
- Features Fiberglass Braided Jacket; Silicone Insulation; 10 ft Length
- Length 5 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2531406
- Zoro # G002239375
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 2 in |
Width | 5 in |
Outside Dia. (In.) | 3/16 in |
Details
Item | Wire |
Voltage | 600 VAC |
Material | Copper |
Features | Fiberglass Braided Jacket; Silicone Insulation; 10 ft Length |
Color | Tan |
Temp. Range (F) | 842° F |
Finish | Nickel-Plated |
Gauge | 10 ga |
Description
Color: Tan ;Material: Copper Wire ;Length: 10' | 3 M ;Voltage: 600 V Ac ;Gauge: 10 ;Coating: Fiberglass Braided Jacket | Silicone Insulation ;Outer Diameter: 3/16" | 5 Mm ;Temperature Range: 450 C | 842 F ;Plating: Nickel-Plated Wire ;Type: Mg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Fryer Screen (00-418520-00003)
- VOLLRATH Pan, Sixth-Size, 1.2 Qt (30622)
- BKI Pilot Light, Round 250V (PL0004)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- ALLPOINTS Economy Refrigerator Freezer Thermometer (621152)
- ALLPOINTS Tape Anti-Slip 6 X 24 (136110)
- ALLPOINTS Nut-Barrel (136603)
- ALLPOINTS Organizer, Flatware , 5 Comp, S/S (2801611)
- ALLPOINTS Bx62 Goodyear Belt (1591182)
- ALLPOINTS Heat Lamp - Tuff Coated , 125W/120V, Clear (8011023)
- BAXTER Chain Roller35 Riv 38 (01-1000V3-0087A)
- Allpoints Food Service Appliance Parts