Shop All Food Service Appliance Parts
Allpoints
Wire, Heater 5 Ohm, 100'
Mfr # 342272
Zoro # G002446100
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Features Silicone Insulation; 5 ohm per ft; 100 ft Length
- Length 12 in
- Height 1 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 342272
- Zoro # G002446100
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 1 in |
Width | 8 in |
Outside Dia. (In.) | 7/64 in |
Details
Item | Braided Wire |
Material | Fiberglass |
Features | Silicone Insulation; 5 ohm per ft; 100 ft Length |
Description
Material: Fiberglass Braided Wire | Silicone Insulation ;Weight: .663 Lb ;Length: 100' | 30.5 M ;Ohm: 16.4 Per Meter | 5 Per Foot ;Outer Diameter: 7/64" | 3 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Solenoid Fill 240 Volt Valve (00130831)
- PANHANDLERS Handgards Panhandler 34"x25" Full Steam Pan Liner, PK250 (303679981)
- STAR MANUFACTURING Knob Assembly (G3-624329)
- VOLLRATH Bain Marie Pot Cover (79220)
- ALLPOINTS Drive Motor 1/4 Hp #C08E10A (8400178)
- ALLPOINTS Plug, Flare - Brass 1/4 (263721)
- ALLPOINTS Allpoints 42-1191 On/Off Lighted Rocker Switch - 20A/250V (421191)
- ALLPOINTS Sleeve, High Temp , 6Ft, Fiberglas (2531403)
- ALLPOINTS Broiler, Add On , 4 Burner (1331208)
- ALLPOINTS Basket, Pasta , 6.5"Od X7"H, Fine (2261137)
- WHIRLPOOL Door (W10404412)
- Allpoints Food Service Appliance Parts