Shop All Cooking Utensils
Allpoints
Whip French 24
Mfr # 185255
Zoro # G702233260
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Height (In.) 3 in
- Overall Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185255
- Zoro # G702233260
- Country of Origin Unknown
- Category Cooking Utensils
Dimensions
Overall Length | 24 in |
Overall Height (In.) | 3 in |
Overall Width (In.) | 3 in |
Details
Item | French Whip |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Lid Black Slimline Dfd (88751)
- BUNN SBS Speed Brew Select 10 cups Black Coffee Maker (55800.0000)
- HENNY PENNY Tether Kit - Gas Fryer (03156)
- RANCO Control, Temperature (K12-L1566)
- ALLPOINTS 11in Silicone Spatula (8022244)
- ALLPOINTS Coring Tool (185305)
- ALLPOINTS Spreader, Straight , 3-1/2", White (1371283)
- ALLPOINTS Fork, Kitchen , 21", S/S, Wood (1371001)
- ALLPOINTS Tong 6" Flat Grip Blk (110) (185111)
- ALLPOINTS Cup, Dicing, Green/ Vegetables (8011188)
- NORPRO Grip-EZ Long Spatula (1709)
- Allpoints Cooking Utensils