Shop All Food Service Appliance Parts
Allpoints
Wedge, Wobble , 300/Jar, Blk, Soft
Mfr # 2801709
Zoro # G302248862
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 6 in
- Height 8.25 in
- Width 5.50 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801709
- Zoro # G302248862
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 8.25 in |
Width | 5.50 in |
Details
Item | Wedge |
Material | Vinyl |
Color | Black |
Description
Color: Black Flexible ;Material: Vinyl Soft ;Includes: Jar Of 300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Exhaust Motor (R02-12-052-00)
- ALLPOINTS Union, Brass - 3/8 X 1/4 (263770)
- SUE BEE 2-1/2lbs Sue Bee Honey Kingline, PK6 (11)
- SOUTHBEND Blower Wheel 9-7/8D X 2-1/4W 1/2 (1175196)
- ALLPOINTS Pliers , F/ Oetiker Clamps (1421123)
- ALLPOINTS Checker, Thread - Standard (851227)
- ALLPOINTS Pre Rinse Basket 20X20X4 (111524)
- ALLPOINTS Switch-Micro-250F (8010182)
- ALLPOINTS Ice Thickness Sensor For Scotsman, SCOA39031-021 (44-1579)
- ALLPOINTS Knife (1981005)
- VIELER INTERNATIONAL Piston, Gas , 200N, Radial (044-3235-40)
- Allpoints Food Service Appliance Parts