Shop All Food Service Appliance Parts
Allpoints
WATER VALVE - 240V
Mfr # 951690
Zoro # G105832305
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Length 4 in
- Height 3.25 in
- Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 951690
- Zoro # G105832305
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 3.25 in |
Width | 3.25 in |
Details
Item | Water Valve |
Voltage | 240 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Warmer Element 240V 1000W (1158)
- WHIRLPOOL Door Catch Kit (LA-1003)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- AFTERMARKET APPLIANCE Aftermarket Appliance APL154637401 Dishwasher Water Inlet Valve for Frigidaire & Electrolux (APL154637401)
- ALLPOINTS Wobble Wedge (Tub/300) Pk (36357)
- ALLPOINTS Lexan 21.5 X 12 (8009946)
- ALLPOINTS Skimmer, 6" Round, Mesh , W/Handle (8016483)
- ALLPOINTS Door Gasket 8' Snap-In Magnetic (741312)
- ALLPOINTS Bulb - Flourescent (381571)
- ALLPOINTS Black Iron Nipple 3/8" X 1-1/2" (263110)
- BUNN Lid Assembly, Reservoir (12328)
- Allpoints Food Service Appliance Parts