Shop All Drain Strainers
Allpoints
Water Strainer
Mfr # 561187
Zoro # G203526694
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drains 80 Screen Mesh
- Shape - Drains Y
- Connection 1/2 in FPT
- Height (In.) 3 in
- Length (In.) 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561187
- Zoro # G203526694
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height (In.) | 3 in |
Length (In.) | 2.75 in |
Details
Product Group - Drains | 80 Screen Mesh |
Shape - Drains | Y |
Connection | 1/2 in FPT |
Item | Water Strainer |
Description
Conbraco "Y" Strainer, 1/2" Fpt;80 Screen Mesh;300 Psi Steam
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Evolution2 Tank Cover White (735131-400.020)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- BLACK SWAN Closet Spacers (Corrugated) 6 O.D.X4"H (17100)
- PARFLEX Metric Polyethylene Tubing EB-6X1-0100 1 (EB-6X1-0100)
- ALLPOINTS Drain, Grate, Floor (Hinged, 5"Rd) (1021152)
- ALLPOINTS Flanged Drain Strainer (321392)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- ALLPOINTS 8X8 Floor Strainer White (1021190)
- ALLPOINTS Drain Strainer-Mesh 3" (561396)
- ALLPOINTS Floor Drain Strainer (321444)
- RSVP INTERNATIONAL Sink Strainer, 2PK (SINK-M2)
- Allpoints Drain Strainers