Shop All Drain Strainers
Allpoints
Water Strainer 3/4''
Mfr # 561188
Zoro # G703526781
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Group - Drains 80 Screen Mesh
- Shape - Drains Y
- Connection 3/4 in FPT
- Length (In.) 3.75 in
- Height (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 561188
- Zoro # G703526781
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length (In.) | 3.75 in |
Height (In.) | 3.25 in |
Details
Product Group - Drains | 80 Screen Mesh |
Shape - Drains | Y |
Connection | 3/4 in FPT |
Item | Water Strainer |
Description
Conbraco "Y" Strainer, 3/4" Fpt.;80 Screen Mesh;300 Psi Steam
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- KEENEY MFG BASKET SS FIX POST (PP820-22)
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- ALLPOINTS Floor Drain Strainer (321444)
- ALLPOINTS Flat Strainer (261442)
- ALLPOINTS Strainer Domedish 7 (111472)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- ALLPOINTS Drain, Grate, Floor (Hinged, 5"Rd) (1021152)
- ALLPOINTS Strainer, Drain , 7-3/4"Sq, S/S (1021107)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- Allpoints Drain Strainers