Shop All Upright Vacuums
Allpoints
Vacuum, Upright (Biggreen Comm)
Mfr # 1421658
Zoro # G303525467
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Cord Length 40 ft
- Includes (3) Inner Bags; (1) Replacement Belt
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1421658
- Zoro # G303525467
- Country of Origin China
- Category Upright Vacuums
Dimensions
Height | 48 in |
Cord Length | 40 ft |
Details
Item | Upright Vacuum Cleaner |
Includes | (3) Inner Bags; (1) Replacement Belt |
Material | Plastic |
Description
Big Green® Upright Vacuum Cleaner By Bissell®;Color: Green;Depth: 9-1/4", 235 Mm;Height: 48", 1219 Mm;Includes: (3) Inner Bags, (1) Replacement Belt;Length: 40 Ft Cord, 12192 Mm Cord;Material(S): Plastic;Note: Bissell Model # Bgu8000;Size: 12" Sweeping Path;Voltage: 120 Vac;Weight: 10.0 Lb;Width: 13", 330 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Sweeper Cloth, 16 Pads Capacity (96826)
- RUBBERMAID COMMERCIAL Lobby Dust Pan - 12-3/4x5x36-5/8 (FG253100BLA)
- HARPER 10 in. W Corn Broom (469)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray (62338-74035)
- SANITAIRE Sanitaire® TRANSPORT™ QuietClean® Backpack Vacuum, 12" Path Width, Red/Black, 1/Each (VCM170)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- NILFISK NILFISK HEPA Canister HEPA Vacuum (9055314040)
- SANITAIRE Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V (SC9180D)
- ORECK COMMERCIAL Vacuum, Oreck, Full Size (U2000RB2L-1)
- ORECK Commercial XL Vacuum, Lightweight, Blue/Gray (ORKXL2100RHS)
- GLOBAL INDUSTRIAL Upright Vacuum, 12 Cleaning Path (641287)
- Allpoints Upright Vacuums