Shop All Vacuum Bags
Allpoints
Vacuum Bag, 10 PK
Mfr # 1421657
Zoro # G005834195
product price: $23.99
/pk 10, $2.40/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 4 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421657
- Zoro # G005834195
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Height | 2 in |
Width | 4 in |
Length | 13 in |
Details
Item | Vacuum Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Towels & Wipes, White, Polypropylene, 100 Wipes, Unscented, 500 PK (33390)
- PROCTER & GAMBLE 75ml Gain Air Freshner (93331)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 4 PK (FG750389)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42715)
- HOOVER HushTone 6-Quart Vacuum Bags, Type CB1, 60 PK (HVRAH10273CT)
- DAYTON Vacuum Bags, 5 PK (61HW08)
- SUN JOE Universal Replacement Paper Filter Bag for SWD5000 Wet / Dry Vacuum and Others | 10 Pack (SWD-5GB-10PK)
- ARM & HAMMER Miele'Z Vacuum Bag , 3PK (62614HQ)
- DIRT DEVIL Vac Bag Type C Pk3 (3700147001)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6H)
- Allpoints Vacuum Bags