Shop All Food Service Appliance Parts
Allpoints
Utensil Holder 36"
Mfr # 151281
Zoro # G002229758
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wall Mount
- Features 5-1/2 in Long Hanger
- Length 36 in
- Height 1 in
- Width 21-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 151281
- Zoro # G002229758
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 36 in |
Height | 1 in |
Width | 21-5/8 in |
Details
Item | Utensil Holder |
Type | Wall Mount |
Features | 5-1/2 in Long Hanger |
Description
36" Wall Mount Utensil Holder With 5 1/2" Long Hangers That;Slide Side To Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-116)
- TELL DOOR HINGE BB 4.5"" SS (HG100317)
- TABLECRAFT 63mm Tip Top™ Wide Mouth™ Squeeze Bottle Cap, PK12 (63TC)
- ALLPOINTS Ferrule, Brass -3/16" (20/Pkg) Pk (263672)
- ALLPOINTS Thermopile - Baso, 2 Lead (8009405)
- ALLPOINTS Lamp - Coated, Halogen , 120V 150W, Soft White (8011019)
- ALLPOINTS Kit, Machine Screw, Long (851356)
- ALLPOINTS Lock, Sliding Glass Door 4-3/8 (266317)
- ALLPOINTS Battery, Size"D", Pk/12 , Alkaline (2531300)
- ALLPOINTS Drive Motor 1/4 Hp #C08E10A (8400178)
- NU-VU Wagner Tall-Sub Caster Wheel (50-0058)
- Allpoints Food Service Appliance Parts