Shop All Food Service Appliance Parts
Allpoints
Urn Heater 208V 7000W
Mfr # 341035
Zoro # G102278984
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- Features 4 in Conduit Box; Requires Minimum 2-3/8 in Mounting Hole
- Length 13 in
- Height 8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 341035
- Zoro # G102278984
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 8 in |
Width | 6 in |
Details
Item | Immersion Heater |
Voltage | 208 V |
Features | 4 in Conduit Box; Requires Minimum 2-3/8 in Mounting Hole |
Phase | 3 |
Max. Wattage | 7000 W |
Description
Immersion Heater, 4" Conduit Box, ;Requires Minimun 2-3/8" Mounting Hole.;[ 208V 7000W 3Ph ] [ 11"L X 1-1/2"W X 1-11/16"D ]
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Range Element 480V 3000W (2N-11010-24)
- SOUTHBEND Tube Assembly, Rear Burner Pilot (1179980)
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 11"X6", 5 Qt (H833)
- THICK & EASY Thick & Easy Clear Thickened Iced Tea Honey Consistency 46 oz., PK6 (45587)
- ALLPOINTS Thermocouple (60") (1541048)
- ALLPOINTS Bag Squeezer Black (185292)
- ALLPOINTS Splash Guard Hand Sink (265171)
- ALLPOINTS Trash Masher (136134)
- ALLPOINTS Guard, Fan Evaporator (8407973)
- ALLPOINTS Thumbscrew (261933)
- ADVANCE TABCO Foot Pedal Valve Replacement (K-103)
- Allpoints Food Service Appliance Parts