Shop All Grill Accessories
Allpoints
Universal Griddle Rail
Mfr # 2802203
Zoro # G402242067
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Height 3 in
- Width 9 in
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2802203
- Zoro # G402242067
- Country of Origin United States
- Category Grill Accessories
Dimensions
Height | 3 in |
Width | 9 in |
Length | 38 in |
Details
Type | Universal |
Item | Griddle Rail |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Accupro Ap-432Ip-Unv (AP-432IP-UNV)
- JT EATON Jawz Rat/Chipmunk Trap, PK6 (410B-6)
- SOLO UNIVERSAL SPRAY WAND 28"" (4900170N)
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- ALLPOINTS Holder, Pad - Grill (281501)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- ALLPOINTS Grill Scraper (183333)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- GRILL MARK Cooking Grid 21.1 in. L X 13.5 in. W (00370ACE)
- GRILL MARK Universal Burner Vent (92380A)
- Allpoints Grill Accessories