Allpoints

TURNER (8"X 4"BLADE, S/S (WOODEN HANDLE)


product price: $16.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LARGE HAMBURGER TURNER; LENGTH: 16" OVERALL, 8" STAINLESS STEEL BLADE, 406 MM OVERALL, 203 MM STAINLESS STEEL BLADE; MATERIAL(S): STAINLESS STEEL BLADE, WOODEN HANDLE; TYPE: SOLID; WEIGHT: 0.785 LB; WIDTH: 4" STAINLESS STEEL BLADE, 102 MM STAINLESS STEEL BLADE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.