Shop All Food Service Appliance Parts
Allpoints
Tray, Parts - 4X4.5X11
Mfr # 851200
Zoro # G102341527
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Height 4-1/2 in
- Width 4 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851200
- Zoro # G102341527
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 11-1/2 in |
Height | 4-1/2 in |
Width | 4 in |
Details
Item | Corrugated Parts Tray |
Color | Brown |
Description
Corrugated Parts Tray, Brown;W X H X L;4" X 4-1/2" X 11-1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- HAROLD IMPORT CO PICK ICE WOOD GRIP 8"" (43108)
- TRANE Control, Differential Pressureswitch, -0 (CNT03520)
- GROEN Swivel Joint 1/2 NPT Gas (Z076680)
- ALLPOINTS Eductor Hydro (8406160)
- ALLPOINTS Allpoints 42-1732 On/Off Lighted Rocker Switch - 20A/125V, 10A/250V (421732)
- ALLPOINTS Filter Hose - 5 Ft W/ 1/2" Fittings (321885)
- ALLPOINTS Nut-Barrel (136603)
- ALLPOINTS Pizza Peel 26" Long (185545)
- ALLPOINTS Solderless Terminal(Pk10 Pk (851048)
- STAR MANUFACTURING Parts (G3-Z15791)
- Allpoints Food Service Appliance Parts