Shop All Food Service Appliance Parts
Allpoints
Trash Chute
Mfr # 167102
Zoro # G402225275
original price:
$21.99
5% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7.25 in
- Height 5 in
- Width 7.25 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 167102
- Zoro # G402225275
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 7.25 in |
Height | 5 in |
Width | 7.25 in |
Details
Item | Trash Chute |
Material | Stainless Steel |
Finish | Satin |
Gauge | 26 ga |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Flame Rod Electrode Kit (104000011-K)
- FRYMASTER RELAY for Frymaster (FM8076084)
- SOUTHBEND Oven Rack 25 F/B X 25.25 L/R (P1404)
- BROWNE FOODSERVICE Dredge , W/Handle, 16 Oz, S/S (575674)
- ALLPOINTS Thermopile - Baso, 2 Lead (8009405)
- ALLPOINTS Voltage Relay For Turbo Chef, TUC101272 (44-1773)
- ALLPOINTS Tapered Broach (721100)
- ALLPOINTS Evaporator Fan Motor 120V, 50/60Hz (8401290)
- ALLPOINTS Bag Squeezer Red (185319)
- ALLPOINTS Tape, Fiberglass (1/2"Inx 54Ft) (1421168)
- GRINDMASTER CECILWARE Motor Starting Capacitor (W0570603)
- Allpoints Food Service Appliance Parts