Shop All Food Service Appliance Parts
Allpoints
TORCH, ION LITE BLUE
Mfr # 8405426
Zoro # G605832119
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piezoelectric
- Features Adjustable and Lockable Flame
- Length 1 in
- Height 6 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 8405426
- Zoro # G605832119
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 6 in |
Width | 1 in |
Details
Item | Ion Lite Micro Torch |
Type | Piezoelectric |
Features | Adjustable and Lockable Flame |
Color | Blue |
Temp. Range (F) | 2500° F |
Description
ION LITE MICRO TORCH BY WHIP-IT ROBUST 2500 DEG.F JET FLAME; CAPACITY: 10GBUTANE GAS, COLOR: BLUE, HEIGHT: 6", HEIGHT:; 152MM, INCLUDES: RECIPE BOOK, TEMP RANGE: 1350 DEG.C, TEMP; RANGE: 2500 DEG.F, PRODUCT TYPE: ADJUSTABLE AND LOCKABLE FLAME; PRODUCT TYPE: PIEZOELECTRIC IGNITION SYSTEM, WEIGHT: .92LB,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- CAMCO RV REFRIGERATOR BAR, 16IN TO 28IN, WHITE 3PK (44053)
- MOCAFE Precious Divinity Vanilla Chai 3lbs. Bag, PK4 (794330)
- NEMCO Socket - Bulbwarming 660W (45372)
- ALLPOINTS Hood Filter, Type6, S/S, 16X20 W/Spk Arst, Btm Brk (8014149)
- ALLPOINTS Hood Filter, Type6, S/S , 20X16 (8014154)
- ALLPOINTS Allpoints 221545 Kason 10481C00600 Handle, Release - 6 For Kason (221545)
- ALLPOINTS Kason® 1245 Camris Hinge 1 1/2 In Offset (8009850)
- ALLPOINTS Coil, Solenoid Valve , G-23Mm (108516)
- ALLPOINTS Wobble Wedge Black 30 Pk (281758)
- PITCO Support Rack For - Part# Ptb6664301 (PTB6664301)
- Allpoints Food Service Appliance Parts