Shop All Drain Strainers
Allpoints
Top Grate Cover Full
Mfr # 111525
Zoro # G103525513
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Height (In.) 1.50 in
- Length (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 111525
- Zoro # G103525513
- Country of Origin Unknown
- Category Drain Strainers
Dimensions
Height (In.) | 1.50 in |
Length (In.) | 10 in |
Details
Material | Porcelain |
Item | Sink Top Grate |
Description
9 1/4" Porcelain Full Floor Sink Top Grate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Wrench KD316 (887838317711)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-614)
- ALLPOINTS Basket, Floor Sink 8-1/2" Sq W/ Handle (1021211)
- ALLPOINTS Strainer Domedish 7 (111472)
- ALLPOINTS Strainer, Drain , 7.75X.75, Alum (1021109)
- ALLPOINTS Drain Strainer-Mesh 3" (561396)
- ALLPOINTS Drain Strainer Fine Mesh 3" (561394)
- ALLPOINTS Floor Strainer Lg. Hole+ (561398)
- WESTBRASS Brass Snap-In Shower Strainer Grid and Crown in Powdercoated Black (D317-62)
- Allpoints Drain Strainers