Shop All Food Service Appliance Parts
Allpoints
Tool, Clutch Removal Universal Blender
Mfr # 721551
Zoro # G902297208
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Waring and New Model Hamilton Beach Bar Blenders.
- Length 5-5/8 in
- Height 1.50 in
- Width 4.50 in
- Application Removing and Installing Clutches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 721551
- Zoro # G902297208
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 5-5/8 in |
Height | 1.50 in |
Width | 4.50 in |
Details
Item | Clutch Removal Universal Blender Tool |
For Use With | Waring and New Model Hamilton Beach Bar Blenders. |
Application | Removing and Installing Clutches |
Description
Blender Clutch Tool For Removing And Installing Clutches.;For Waring And New Model Hamilton Beach Bar Blenders.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCO Quartz Element 120V 825W 32-1/4" (110655)
- GREEN RABBIT HOLDINGS Jack Link's Original Beef Steak, 1 oz, 12 Count (27800002)
- CHEERIOS Multigrain Cheerios Bowl Pak Multi-Grain Cheerios Cereal 1 oz., PK96 (16000-32263)
- ALLIANCE VALVE 3-WAY 110-50/60 US PKG (COLD) (F0381765-00P)
- ALLPOINTS Thermostat W/ Dial Bjwa, 3/16 X 8, 36 (461211)
- ALLPOINTS Motor With Brackets, Nbk Version Cwse 240V 3/4 (8016978)
- ALLPOINTS Allpoints 1201184 Caster, Dish Dolly Base, 5" For Traex (1201184)
- ALLPOINTS Heater, Strip - 240V 1000W (341924)
- ALLPOINTS Plug 6-20P (381318)
- ALLPOINTS Fan Motor Kit For Hoshizaki, HOSFM115A (68-1301)
- COMPONENT HARDWARE Cam, Edgemount Hinge , Oblong (R50X004A)
- Allpoints Food Service Appliance Parts