Shop All Food Service Appliance Parts
Allpoints
Tool Box
Mfr # 136513
Zoro # G902225102
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.20 in
- Height 9.80 in
- Width 10.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 136513
- Zoro # G902225102
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 19.20 in |
Height | 9.80 in |
Width | 10.20 in |
Details
Item | Tool Box |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY 1/2" Male Elbow (17407)
- BEVERAGE-AIR Cooler Control A30, 3/8 X 1-1/2 (502-323B)
- SOUTHBEND Ignitor (1177545)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, SS (SCS)
- ALLPOINTS Filter 20X20 Hinged Ss (131800)
- ALLPOINTS Fuse - Ktkr-12 (381635)
- ALLPOINTS Hot Water Hose Nozzle Standard (8026579)
- ALLPOINTS Blade Utility Knife 5 Pack (136548)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- ALLPOINTS Allpoints 24-1120 21" x 17" Cast Iron Bottom Broiler Grate (241120)
- FISHER SPOUT, GOOSENECK, S/S for Fisher Manufacturing - Part# FIS54437 (FIS54437)
- Allpoints Food Service Appliance Parts