Shop All Digital And Mechanical Timers
Allpoints
Timer, Mechanical 60-Minute Heavy Duty
Mfr # 1511067
Zoro # G803525578
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Mechanical
- Height 2.75 in
- Width 3 in
- Special Features 60-Minute Heavy Duty
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1511067
- Zoro # G803525578
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height | 2.75 in |
Width | 3 in |
Length | 7 in |
Details
Item | Timer |
Digital/Mechanical | Mechanical |
Special Features | 60-Minute Heavy Duty |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- SUPCO Temperature Humidity Recorder (CRTH2)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- ALLPOINTS Multi Task Timer & Clock (421822)
- ALLPOINTS Big Digit Timer (421821)
- ALLPOINTS Timer Gralab (181303)
- LUX Timer 60Min Wht Lux (CP2428-59)
- OMRON Digital Timer (H7ET-N1-B)
- HEATHROW SCIENTIFIC Lab Alert Timer w/Whiteboard/Pen, White (HS120365)
- Allpoints Digital And Mechanical Timers