Shop All Digital And Mechanical Timers
Allpoints
Timer, Digital(Loud Alarm, 20Hrs
Mfr # 1511063
Zoro # G603525655
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75 in
- Digital/Mechanical Digital
- Special Features 20 hr Countdown Timer; 70 Decibel Alarm
- Material Plastic
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1511063
- Zoro # G603525655
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height | 0.75 in |
Length | 7 in |
Width | 4.50 in |
Details
Item | Digital Timer |
Digital/Mechanical | Digital |
Special Features | 20 hr Countdown Timer; 70 Decibel Alarm |
Material | Plastic |
Includes | (1) AAA Battery |
Color | White |
Application | Magnetic Wall Mount or Clip For Portable Mounting |
Description
Digital Timer 20-Hour Countdown Timer;Application: Magnetic Wall Mount Or Clip For Portable Mounting;Color: White;Depth: 3/4In, 19 Mm;Includes: One Aaa Battery;Instructions Included: Yes;Length: 3-1/2In, 89 Mm;Material(S): Plastic;Note: 70 Decibel Alarm;Blister Carded For Dealer Sale;Model Tm4;Size: 38 X 19 Mm Lcd Readout Area, 1-1/2In X 3/4In Lcd Readout Area;Time: 20 Hr;
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Fine, PK6 (82-79-3412-06 - RED DIFFERENTIAL PENS)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- ALLPOINTS Multi Task Timer & Clock (421822)
- ALLPOINTS Big Digit Timer (421821)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- ALLPOINTS Timer Gralab (181303)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products Timer Digital Jumbo Readout 5896 (6554364)
- TAYLOR PRECISION Four Event Commercial Timer (5839N)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- Allpoints Digital And Mechanical Timers