Shop All Food Service Appliance Parts
Allpoints
Tile, Ceiling , 2'X2'X3/4", 12/Cs
Mfr # 1591173
Zoro # G402212671
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Height 9 in
- Width 24 in
- Thickness 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1591173
- Zoro # G402212671
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 24 in |
Height | 9 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Thickness | 3/4 in |
Color | White |
Standards | UL Listed |
Description
Color: White ;Width: 24" | 610 Mm ;Height: 24" | 610 Mm ;Thickness: 3/4" | 19 Mm ;Note: Material Acoustical ;Sold In Quantities Of:: Case Of 12 ;Ul Listed: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 71" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-8P-SSL)
- LOGO BRANDS Atlanta Braves 30oz Flipside Powder Coat Tumbler (503-S30PT-34)
- DURKEE Durkee Chicken Seasoning 20 oz., PK6 (2004135)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- ALLPOINTS Access Valve (561582)
- ALLPOINTS Diamond Rod Sharpener Accusharp (030C) (2802004)
- ALLPOINTS Hubbell 50A Strt Blade Plug#(9451C) (8009732)
- ALLPOINTS Pot Hook Single S/S (136360)
- ALLPOINTS Door Gasket 8' Snap-In Magnetic (741312)
- ALLPOINTS Infinite Switch (421387)
- HENNY PENNY Gasket, Lid (34526)
- Allpoints Food Service Appliance Parts