Shop All Stem Casters
Allpoints
Threaded Stem Caster 3 W 3/8-16 X 1"
Mfr # 262413
Zoro # G702244983
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Swivel Threaded
- Wheel Width 1 in
- Wheel/Tread Material Polypropylene
- Wheel Bearing Type Delrin
- Caster Brake Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 262413
- Zoro # G702244983
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Wheel Dia. | 3 in |
Height | 5 in |
Width | 2 in |
Bolt Hole Dia. | 5/16 in |
Size | 5 in L X 5 in H X 2 in W |
Details
Item | Stem Caster |
Caster Stem Type | Swivel Threaded |
Wheel/Tread Material | Polypropylene |
Wheel Bearing Type | Delrin |
Caster Brake Included | No |
Material | Rubber |
Features | 1-1/8 in Hub Width; Flat Tread; 3/8"-16 X 1-1/2 in Stud; 4 in Load Height |
Color | Black |
Load Capacity | 100 lb |
Description
Swivel Threaded Stem Caster No Brake;Black Hard Tread Polypropylene Tire,;[3" Dia] X [1" Wide] Wheel;(5/16" Axle), (5/16" Bore), (1-1/8" Hub Width);Tread Type-Flat, Delrin Bearing 100 Lbs All Rubber;(Mount 3/8"-16 X 1-1/2" Stud),(Load Height 4")
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing Hoists Lhh Hand Chain Hoist, 5 Ton Load, 20 Ft H Lifting, 2258 In Min Between Hooks (08934W)
- VESTIL Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16 (CST-B23-2X1TPR-SWB)
- MAGNET SOURCE Ceramic Magnetic Gripper with Quick Rele (MGPR100)
- MARASTAR Flat Free Rigid Caster, 10-1/4 in, 300 lb. (#00301)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- Allpoints Stem Casters