Allpoints

Thermometer, Solar (Surface Mt)


product price: $44.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Refrigerator/Freezer Solar Powered Digital Thermometer ;-60° To 160°F;Depth: 9/16In;Height: 1-1/8In, 3/8In Lcd Display;Includes: Plastic Case;Length: 5 Ft Probe Lead;Nsf Certified: Yes;Temp Range: -60 To 160 F (Fahrenheit Scale Only);Time: 10 Sec Update;Type: Field Calibratable;Refrig/Freezer;Solar Powered;Weight: 0.15 Lb;Width: 4-1/2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.