Allpoints

Thermometer - Solar, Digital


product price: $56.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 3.25 in
  • Height 3.25 in
  • Features Solar Powered; 3 in Rear Flange; 120 in Cap
  • Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.25 in
Height 3.25 in
Width 1 in

Details

Item Thermometer
Features Solar Powered; 3 in Rear Flange; 120 in Cap

Description

Solar Powered;-58 - 158, 2" Case Size, Rear Flange 3"~; 120" Cap;Bulb 3/16" X 1-1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.