Shop All Food Service Appliance Parts
Allpoints
Tester, Micro Chlorine
Mfr # 851238
Zoro # G402343832
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient Dispenser; Color Chart; 10-50-100-200 ppm of free
- Length 2 in
- Height 2.30 in
- Width 1.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851238
- Zoro # G402343832
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 2.30 in |
Width | 1.70 in |
Details
Item | Micro Chlorine Tester |
Features | Convenient Dispenser; Color Chart; 10-50-100-200 ppm of free |
Description
Micro Chlorine Tester;Gives Instant Readings With;Chlorine Sanitizing Solutions.;Convenient Dispenser;Protects Paper & Allows User;To Tear Off Any Length Strip.;Match Resultant Color To;Color Chart Which Indicates;10-50-100-200 Ppm Of Free;Available Chlorine.;Includes Dispenser With 15' Of;5/32" Wide Paper Plus One;Refill Roll Of Paper.;Performs Well Over 200 Tests.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Knife Guard, 10x2 In (M33112P)
- FRANKE FOODSERVICE SYSTEM Temp Sensor, Freezer Case (19002872)
- ALLIANCE DETECTOR SPEED X18-55 BLK PLG (210/00074/00P)
- KEEPRITE REFRIGERATION Fan Gromets W/Nut (1070987)
- ALLPOINTS Screw Driver-One Way 2Pin (136601)
- ALLPOINTS Labelmaker, Dymo Letratag (1391045)
- ALLPOINTS Cleaner, Burner Port Tip , Set (1331442)
- ALLPOINTS Thermostat W/ Dial Tb125, 3/8 X 4-1/2, 48 (461001)
- ALLPOINTS Surface Probe - K Type (721235)
- ALLPOINTS Junction Box Assy (381323)
- STAR MANUFACTURING Rotary Switch (200551)
- Allpoints Food Service Appliance Parts